Check Availability
  • GOJO 

    Liquid Body Wash, Floral, 2000mL Cartridge, 4 PK

  • Item # 34TC20
  • Mfr. Model # 2217-04
Liquid Body Wash, Floral, 2000mL Cartridge, 4 PK Liquid Body Wash,2000mL,Floral,PK4 Liquid Body Wash,2000mL,Floral,PK4 Liquid Body Wash,2000mL,Floral,PK4 Liquid Body Wash,2000mL,Floral,PK4 Liquid Body Wash,2000mL,Floral,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Clinically proven to help maintain skin health, this moisturizing soap kills more than 99.99% of most common germs that may cause illness. The SANITARY SEALEDâ„¢ refill helps prevent contamination. The removable pump allows easier recycling.
Show More Close
 

Technical Specifications

Item # 34TC20
Mfr. Model # 2217-04
UNSPSC #53131608
Shipping Weight 19.7 lbs
Country of Origin USA *
Hygiene Product Grouping Body Wash
Hygiene Series NXT
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 2000mL
Hygiene Properties Moisturizing
Fragrance Floral
Formula Lotion with Moisturizers
Color Pink
Standards Complies with Current FDA Regulations for Cosmetic and/or Over The Counter Drug Products
Uses Dispenser Mfr. No. 2230, 2235
Item Body Wash
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Anguilla , Angola , Bosnia and Herzegovina , Barbados , Belgium , Botswana , Belize , Cocos Islands , Ivory Coast , Cook Islands , China , Colombia , Costa Rica , Cape Verde , Ethiopia , Finland , Faroe Islands , Georgia , Guinea , Guadeloupe , S. George & S. Sandwich Islands , Guatemala , Ireland , Israel , Italy , Bailiwick of Jersey , Japan , Kirghizia , Lebanon , Liberia , Lesotho , Latvia , Republic of Montenegro , Mali , Mongolia , Northern Mariana Islands , Montserrat , Malta , Malawi , Nauru , Niue Islands , Oman , Panama , Peru , French Polynesia , Pakistan , Portugal , Rwanda , Saudi Arabia , Seychelles , Sweden , Slovenia , Slovakia , Somalia , Republic of South Sudan , Sao Tome and Principe , El Salvador , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Turkey , Trinidad and Tobago , Taiwan , Uganda , American Minor Outlying Islands , Vietnam , Yemen , Mayotte and South Africa .

This item is restricted for international sale.

Alternate Search Terms