Check Availability
  • GOJO 

    Light Citrus Liquid Hand Cleaner, 0.5 oz. Packet, None, 40 PK

  • Item # 19MR01
  • Mfr. Model # 2330-01
Light Citrus Liquid Hand Cleaner, 0.5 oz. Packet, None, 40 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Formulated to remove grease, tar, and oil without harsh solvents, this pumice hand soap contains a natural citrus ingredient. It leaves your hands smelling fresh and clean.
Show More Close
 

Technical Specifications

Item # 19MR01
Mfr. Model # 2330-01
UNSPSC #53131608
Shipping Weight 1.7 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Packet
Hygiene Form Liquid
Size 0.5 oz.
Hygiene Properties Scrubbing Particles
Formula Pumice Scrubbing Particles
Fragrance Light Citrus
Application Grease, Tar, Oil
Color Gray
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following countries: Angola , Barbados , Bangladesh , Bulgaria , Benin , Canada , Central African Republic , Congo , Ivory Coast , Cameroon , Cape Verde , Ecuador , Estonia , Spain , United Kingdom , Bailiwick of Guernsey , Ghana , Gambia , Guinea , Guadeloupe , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Heard and McDonald Islands , Indonesia , Israel , Iran , Kenya , St. Kitts and Nevis , Cayman Islands , Lebanon , Lesotho , Republic of the Marshall Islands , Martinique , Mauritius , Malaysia , Niger , Papua New Guinea , Pitcairn Islands , Romania , Seychelles , Sweden , Saint Helena , San Marino , Senegal , Republic of South Sudan , Togo , Tajikistan , Turkey , Taiwan , Uganda , Vatican City , Bolivarian Republic of Venezuela , Vietnam , Yemen , Mayotte , South Africa and Zambia .

This item has been restricted from sale in the following states: GU.

This item is restricted for international sale.