Check Availability
  • GOJO 

    Light Citrus Liquid Hand Cleaner, 7.5 oz. Squeeze Bottle, None, 15 PK

  • Item # 19MP96
  • Mfr. Model # 0951-15
Light Citrus Liquid Hand Cleaner, 7.5 oz. Squeeze Bottle, None, 15 PK Liquid Hand Cleaner,7.5 oz.,Citrus,PK15 Liquid Hand Cleaner,7.5 oz.,Citrus,PK15 Liquid Hand Cleaner,7.5 oz.,Citrus,PK15
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Formulated to remove grease, tar, and oil without harsh solvents, this pumice hand soap contains a natural citrus ingredient. It leaves your hands smelling fresh and clean.
Show More Close
 

Technical Specifications

Item # 19MP96
Mfr. Model # 0951-15
UNSPSC #53131608
Shipping Weight 8.85 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 7.5 oz.
Hygiene Properties Scrubbing Particles
Formula Pumice Scrubbing Particles
Fragrance Light Citrus
Application Grease, Tar, Oil
Color Gray
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following countries: Afghanistan , Aruba , Bosnia and Herzegovina , Bangladesh , Burkina-Faso , Bulgaria , Bahrain , Burundi , Bermuda , Brunei Darussalam , Bahamas , Bhutan , Bouvet Islands , Belarus , Belize , Cocos Islands , Central African Republic , Switzerland , Chile , Cape Verde , Christmas Island , Cyprus , Germany , Djibouti , Algeria , Estonia , Eritrea , Spain , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Gabon , United Kingdom , Georgia , Greenland , Guadeloupe , Equatorial Guinea , Greece , Guatemala , Guyana , Croatia , Hungary , Israel , India , British Indian Ocean Territory , Iraq , Iceland , Kenya , Kirghizia , Comoros , St. Kitts and Nevis , Kuwait , Cayman Islands , Kazakhstan , Liechtenstein , Sri Lanka , Lesotho , Lithuania , Luxembourg , Latvia , Morocco , Saint Martin , Macedonia , Macau , Martinique , Malawi , Malaysia , Mozambique , Norway , Niue Islands , Oman , French Polynesia , Pakistan , Poland , St. Pierre and Miquelon , Palestinian Territory , Portugal , Paraguay , Reunion , Romania , Republic of Serbia , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Swaziland , Chad , Togo , Turkmenistan , Tunisia , Trinidad and Tobago , Tuvalu , Taiwan , American Minor Outlying Islands , USA , Uzbekistan , Vietnam , Zambia and Zimbabwe .

This item has been restricted from sale in the following states: GU.

This item is restricted for international sale.