Check Availability
  • GOJO 

    Lemon Liquid Hand Cleaner, 4.5 lb. Cartridge, GOJO, 1 EA

  • Item # 6Z635
  • Mfr. Model # 0915-06
  • (2)
Lemon Liquid Hand Cleaner, 4.5 lb. Cartridge, GOJO, 1 EA Liquid Hand Cleaner,4.5 lb.Lemon
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with pumice scrubbers for extra cleaning action, this liquid hand cleaner removes grease, tar, and oil without harsh solvents.
Show More Close
 

Technical Specifications

Item # 6Z635
Mfr. Model # 0915-06
UNSPSC #53131627
Catalog Page 1501
Shipping Weight 5.0 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series GOJO
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 4.5 lb.
Hygiene Properties Scrubbing Particles
Formula Lotion, Pumice Scrubbing Particles
Fragrance Lemon
Application Grease, Tar, Oil
Color Green
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Antigua and Barbuda , Anguilla , Angola , Argentina , Barbados , Bangladesh , Burundi , Brunei Darussalam , Bouvet Islands , Belarus , Cocos Islands , Ivory Coast , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Christmas Island , Algeria , Egypt , Western Sahara , Ethiopia , Fiji , Falkland Islands , France , French Guiana , Ghana , Gibraltar , Gambia , Guinea , Hong Kong , India , Iran , Italy , Kenya , Kirghizia , Comoros , St. Kitts and Nevis , South Korea , Kazakhstan , Sri Lanka , Lithuania , Republic of Montenegro , Madagascar , Macedonia , Myanmar , Martinique , Malta , Mauritius , New Caledonia , Nigeria , Nicaragua , Netherlands , Papua New Guinea , Pakistan , Qatar , Romania , Republic of Serbia , Rwanda , Seychelles , San Marino , Senegal , Suriname , Sao Tome and Principe , El Salvador , Turks and Caicos Islands , French Southern Territories , Togo , Thailand , Tajikistan , Turkey , Trinidad and Tobago , Tuvalu , Tanzania , Ukraine , American Minor Outlying Islands , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , Yemen and South Africa .

This item is restricted for international sale.