Check Availability
  • GOJO 

    Fresh Liquid Hand Cleaner, 1/2 gal. Pump Bottle, None, 4 PK

  • Item # 52RU26
  • Mfr. Model # 0972-04
Fresh Liquid Hand Cleaner, 1/2 gal. Pump Bottle, None, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RU26
Mfr. Model # 0972-04
UNSPSC #53131627
Shipping Weight 19.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 1/2 gal.
Hygiene Properties Scrubbing Particles
Formula Gentle Scrubbers, Skin Conditioners
Fragrance Fresh
Application Industrial Soils, Dirts, Grease Removal
Color Tan
Item Hand Cleaner
* This product's country of origin is subject to change

Alternate Search Terms