Check Availability
  • GOJO 

    Fresh Light Citrus Foam Hand Soap, 1250mL Cartridge, ADX, 3 PK

  • Item # 38FJ02
  • Mfr. Model # 8833-03
Fresh Light Citrus Foam Hand Soap, 1250mL Cartridge, ADX, 3 PK Foam Hand Soap,1250mL, Lt. Citrus,PK3 Foam Hand Soap,1250mL, Lt. Citrus,PK3 Foam Hand Soap,1250mL, Lt. Citrus,PK3 Foam Hand Soap,1250mL, Lt. Citrus,PK3 Foam Hand Soap,1250mL, Lt. Citrus,PK3
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with moisturizers that help maintain skin health, even after repeated washing, this foaming soap has a clean, fresh scent that dissipates quickly. The SMART-FLEX™ bottle design uses 30% less material than HDPE. CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying. The removable pump allows easier recycling. The SANITARY SEALED™ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 38FJ02
Mfr. Model # 8833-03
UNSPSC #53131608
Shipping Weight 9.1 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series ADX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1250mL
Hygiene Properties Moisturizing
Formula Complete
Fragrance Fresh Light Citrus
Color Blue
Uses Dispenser Mfr. No. 8871-06, 8872-06
Item Hand Soap
* This product's country of origin is subject to change

Alternate Search Terms