Check Availability
  • GOJO 

    Fresh Light Citrus Foam Hand Soap, 1200mL Cartridge, TFX, 2 PK

  • Item # 38FH99
  • Mfr. Model # 5383-02
Fresh Light Citrus Foam Hand Soap, 1200mL Cartridge, TFX, 2 PK Foam Hand Soap,1200mL, Lt. Citrus,PK2 Foam Hand Soap,1200mL, Lt. Citrus,PK2 Foam Hand Soap,1200mL, Lt. Citrus,PK2 Foam Hand Soap,1200mL, Lt. Citrus,PK2 Foam Hand Soap,1200mL, Lt. Citrus,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with moisturizers that help maintain skin health, even after repeated washing, this foaming soap has a clean, fresh scent that dissipates quickly. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 38FH99
Mfr. Model # 5383-02
UNSPSC #53131608
Shipping Weight 5.95 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series TFX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties None
Formula Complete
Fragrance Fresh Light Citrus
Color Blue
Uses Dispenser Mfr. No. 2745-12
Item Hand Soap
* This product's country of origin is subject to change

Alternate Search Terms