Check Availability
  • GOJO 

    Fresh Fruit Foam Hand Soap, 7.5 oz. Pump Bottle, None, 6 PK

  • Item # 1VZR1
  • Mfr. Model # 5710-06
Fresh Fruit Foam Hand Soap, 7.5 oz. Pump Bottle, None, 6 PK Foam Hand Soap,7.5 oz.,Fresh Fruit,PK6 Foam Hand Soap,7.5 oz.,Fresh Fruit,PK6
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with Vitamin E and aloe, this premium foaming antibacterial hand wash kills germs effectively. The bottle includes a pump dispenser.
Show More Close
 

Technical Specifications

Item # 1VZR1
Mfr. Model # 5710-06
UNSPSC #53131608
Catalog Page 1498
Shipping Weight 4.39 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Foam
Size 7.5 oz.
Hygiene Properties Antibacterial
Formula Vitamin E and Aloe
Fragrance Fresh Fruit
Color Translucent Apricot
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Angola , Antarctica , Argentina , Austria , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Cook Islands , Chile , Cameroon , China , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Czech Republic , Djibouti , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Western Sahara , Spain , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Georgia , French Guiana , Ghana , Gibraltar , Gambia , Guadeloupe , Equatorial Guinea , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Honduras , Croatia , Haiti , Hungary , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Morocco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malaysia , Namibia , New Caledonia , Norfolk Islands , Nigeria , Nicaragua , Nepal , Nauru , Niue Islands , New Zealand , French Polynesia , Papua New Guinea , Philippines , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Sudan , Sweden , Singapore , Saint Helena , Svalbard , Sierra Leone , Senegal , Somalia , Suriname , Republic of South Sudan , El Salvador , Syria , Swaziland , Turks and Caicos Islands , Chad , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Taiwan , Tanzania , Ukraine , Uganda , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Wallis and Futuna Islands , Yemen , Mayotte , South Africa and Zambia .

This item is restricted for international sale.