Check Availability
  • GOJO 

    Fresh Fruit Foam Hand Soap, 1200mL Cartridge, TFX, 2 PK

  • Item # 1PKN9
  • Mfr. Model # 5362-02
Fresh Fruit Foam Hand Soap, 1200mL Cartridge, TFX, 2 PK Foam Hand Soap,1200mL,Fresh Fruit,PK2 Foam Hand Soap,1200mL,Fresh Fruit,PK2 Foam Hand Soap,1200mL,Fresh Fruit,PK2 Foam Hand Soap,1200mL,Fresh Fruit,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Designed with a fresh dispensing valve, this SANITARY SEALEDâ„¢ refill helps prevent contamination. The rich foaming handwash is formulated to kill germs.
Show More Close
 

Technical Specifications

Item # 1PKN9
Mfr. Model # 5362-02
UNSPSC #53131627
Catalog Page 1497
Shipping Weight 5.4 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series TFX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 1200mL
Hygiene Properties Antibacterial
Formula Vitamin E and Aloe
Fragrance Fresh Fruit
Color Translucent Apricot
Uses Dispenser Mfr. No. 2740 or 2730
Item Hand Soap
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , Afghanistan , Anguilla , Albania , Australia , Aruba , Barbados , Belgium , Burkina-Faso , Burundi , Bermuda , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bouvet Islands , Botswana , Belize , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Colombia , Costa Rica , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Denmark , Ecuador , Estonia , Egypt , Western Sahara , Ethiopia , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Grenada , Bailiwick of Guernsey , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Greece , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Honduras , Croatia , India , Iraq , Iceland , Bailiwick of Jersey , Jamaica , Japan , Kenya , Kirghizia , Cambodia , Comoros , St. Kitts and Nevis , Cayman Islands , Kazakhstan , Laos , St. Lucia , Liechtenstein , Sri Lanka , Lesotho , Libya , Monaco , Republic of Montenegro , Madagascar , Mali , Macau , Northern Mariana Islands , Martinique , Mauritania , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Netherlands , Nauru , Oman , Panama , Peru , French Polynesia , Pakistan , St. Pierre and Miquelon , Pitcairn Islands , Paraguay , Qatar , Russian Federation , Rwanda , Seychelles , Sudan , Saint Helena , Slovakia , Sierra Leone , Senegal , Suriname , Republic of South Sudan , Country of Sint Maarten , Syria , Turks and Caicos Islands , French Southern Territories , Togo , Tokelau Islands , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Uruguay , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Wallis and Futuna Islands , Western Samoa and Yemen .

This item is restricted for international sale.

Alternate Search Terms