Check Availability
  • GOJO 

    Foam Body Wash, Citrus Ginger, 700mL Cartridge, 4 PK

  • Item # 12Z358
  • Mfr. Model # 8713-04
Foam Body Wash, Citrus Ginger, 700mL Cartridge, 4 PK Body Wash,700mL,Foam,PK4 Body Wash,700mL,Foam,PK4 Body Wash,700mL,Foam,PK4 Body Wash,700mL,Foam,PK4 Body Wash,700mL,Foam,PK4 Body Wash,700mL,Foam,PK4 Body Wash,700mL,Foam,PK4
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

This foaming body wash is enriched with moisturizers, citrus and ginger extracts, and skin conditioners. The SMART-FLEX™ bottle design uses 30% less material than HDPE. CONTROLLED COLLAPSE™ technology maintains bottle shape longer while emptying. The removable pump allows easier recycling. The SANITARY SEALED™ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 12Z358
Mfr. Model # 8713-04
UNSPSC #53131627
Shipping Weight 7.45 lbs
Country of Origin USA *
Hygiene Product Grouping Body Wash
Hygiene Series ADX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 700mL
Hygiene Properties None
Fragrance Citrus Ginger
Formula Enriched with Natural Moisturizers and Conditioners
Color Green
Standards FDA, ADA, USDA
Uses Dispenser Mfr. No. 8780-06, 8784-06, 8788-06, 8788-06
Item Body Wash
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burkina-Faso , Bulgaria , Bahrain , Burundi , Benin , Bermuda , Brunei Darussalam , Bolivia , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Bouvet Islands , Botswana , Belarus , Belize , Canada , Cocos Islands , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , China , Colombia , Costa Rica , Cuba , Cape Verde , Curacao , Christmas Island , Cyprus , Czech Republic , Germany , Djibouti , Denmark , Dominica , Dominican Republic , Algeria , Ecuador , Estonia , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Falkland Islands , Federated States of Micronesia , Faroe Islands , France , Gabon , United Kingdom , Grenada , Georgia , French Guiana , Bailiwick of Guernsey , Ghana , Gibraltar , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guatemala , Guinea-Bissau , Guyana , Hong Kong , Heard and McDonald Islands , Honduras , Croatia , Haiti , Hungary , Indonesia , Ireland , Israel , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Jordan , Japan , Kenya , Kirghizia , Cambodia , Kiribati , Comoros , St. Kitts and Nevis , North Korea , South Korea , Kuwait , Cayman Islands , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Lesotho , Lithuania , Luxembourg , Latvia , Libya , Morocco , Monaco , Moldavia , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mali , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Mauritius , Maldives , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Niger , Norfolk Islands , Nigeria , Nicaragua , Netherlands , Norway , Nepal , Nauru , Niue Islands , New Zealand , Oman , Peru , French Polynesia , Papua New Guinea , Philippines , Pakistan , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Qatar , Reunion , Romania , Republic of Serbia , Russian Federation , Rwanda , Saudi Arabia , Solomon Islands , Seychelles , Sudan , Sweden , Singapore , Saint Helena , Slovenia , Svalbard , Slovakia , Sierra Leone , San Marino , Senegal , Somalia , Suriname , Republic of South Sudan , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Syria , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tajikistan , Tokelau Islands , Turkmenistan , Tunisia , Tonga , Turkey , Trinidad and Tobago , Tuvalu , Taiwan , Tanzania , Ukraine , Uganda , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , St. Vincent and the Grenadines , Bolivarian Republic of Venezuela , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Western Samoa , Yemen , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.