Check Availability
  • GOJO 

    Floral Liquid Hand Cleaner, 5000mL Cartridge, Supro Max, 2 PK

  • Item # 52RU29
  • Mfr. Model # 7572-02
Floral Liquid Hand Cleaner, 5000mL Cartridge, Supro Max, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RU29
Mfr. Model # 7572-02
UNSPSC #53131627
Shipping Weight 24.4 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Supro Max
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 5000mL
Hygiene Properties Scrubbing Particles
Formula Walnut Shell Powder
Fragrance Floral
Application Industrial Soils, Dirts, Grease Removal
Color Tan
Uses Dispenser Mfr. No.7500-01
Item Hand Cleaner
* This product's country of origin is subject to change

Alternate Search Terms