Check Availability
  • GOJO 

    Floral-Herbal Liquid Hand Cleaner, 1/2 oz. Packet, None, 40 PK

  • Item # 52RU27
  • Mfr. Model # 2370-01
Floral-Herbal Liquid Hand Cleaner, 1/2 oz. Packet, None, 40 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RU27
Mfr. Model # 2370-01
UNSPSC #53131627
Shipping Weight 1.69 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Packet
Hygiene Form Liquid
Size 1/2 oz.
Hygiene Properties Scrubbing Particles
Formula Walnut Shell Powder
Fragrance Floral-Herbal
Application Industrial Soils, Dirts, Grease Removal
Color Tan
Item Hand Cleaner
* This product's country of origin is subject to change

Alternate Search Terms