Check Availability
  • GOJO 

    Floral-Herbal Liquid Hand Cleaner, 0.5 oz. Packet, None, 40 PK

  • Item # 19MP93
  • Mfr. Model # 2370-01
Floral-Herbal Liquid Hand Cleaner, 0.5 oz. Packet, None, 40 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Formulated with skin conditioners and gentle scrubbers, this fast, effective hand cleaner removes tough, sticky soils and adhesives, and most inks, leaving skin feeling healthy. Apply to dry hands, then rinse.
Show More Close
 

Technical Specifications

Item # 19MP93
Mfr. Model # 2370-01
UNSPSC #53131627
Shipping Weight 1.65 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Packet
Hygiene Form Liquid
Size 0.5 oz.
Hygiene Properties Scrubbing Particles
Formula Walnut Shell Powder
Fragrance Floral-Herbal
Application Industrial Soils, Adhesives and Inks
Color Tan
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Curacao , Djibouti , Finland , Guinea-Bissau , Haiti , Bailiwick of Jersey , Luxembourg , Republic of the Marshall Islands , Macedonia , Netherlands , Saudi Arabia , Sierra Leone and Uzbekistan .

This item is restricted for international sale.

Alternate Search Terms