This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GOJO 

    Citrus Liquid Hand Cleaner, 0.5 gal. Pump Bottle, None, 1 EA

  • Item # 8X649
  • Mfr. Model # 0988-04
Citrus Liquid Hand Cleaner, 0.5 gal. Pump Bottle, None, 1 EA Hand Cleaner,Liquid,Citrus, 0.5 gal. Hand Cleaner,Liquid,Citrus, 0.5 gal.

See alternate products available online.

Product Details

Formulated with natural, nonirritating scrubbing particles, this fast-acting, highly effective handwash cleans without harsh solvents, removing heavy grease, tar, and oil. Rinse off or wipe clean with a towel.
Show More Close
 

Technical Specifications

Item # 8X649
Mfr. Model # 0988-04
UNSPSC #53131627
Catalog Page 1501
Shipping Weight 4.07 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 0.5 gal.
Hygiene Properties Scrubbing Particles
Formula Silica, Walnut Shell Powder
Fragrance Citrus
Application Heaviest Grease, Tar and Oil Removal
Color Green
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: Greenland , Niue Islands , Pakistan , Saint Helena , Tajikistan , Ukraine , Uzbekistan , Vatican City and St. Vincent and the Grenadines .

This item is restricted for international sale.

Alternate Search Terms