This item has been discontinued.  See alternate products available online or call 1-800-217-6872.

  • GOJO 

    Citrus Liquid Hand Cleaner, 14 oz. Squeeze Bottle, None, 12 PK

  • Item # 3JT16
  • Mfr. Model # 0987-12
  • (1)
Citrus Liquid Hand Cleaner, 14 oz. Squeeze Bottle, None, 12 PK Hand Cleaner,Liquid,Citrus,14 oz.,PK12 Hand Cleaner,Liquid,Citrus,14 oz.,PK12

See alternate products available online.

Product Details

Formulated with natural, nonirritating scrubbing particles, this fast-acting, highly effective handwash cleans without harsh solvents, removing heavy grease, tar, and oil. Rinse off or wipe clean with a towel.
Show More Close
 

Technical Specifications

Item # 3JT16
Mfr. Model # 0987-12
UNSPSC #53131627
Shipping Weight 11.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 14 oz.
Hygiene Properties Scrubbing Particles
Formula Silica, Walnut Shell Powder
Fragrance Citrus
Application Heaviest Grease, Tar and Oil Removal
Color Opaque Green
Item Hand Cleaner
* This product's country of origin is subject to change

Compliance and Restrictions

This item has been restricted from sale in the following countries: United Arab Emirates , Antigua and Barbuda , Anguilla , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Bahrain , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Belarus , The Democratic Republic of the Congo , Central African Republic , Congo , Switzerland , Ivory Coast , Cook Islands , Chile , Cameroon , Costa Rica , Cape Verde , Curacao , Christmas Island , Cyprus , Germany , Djibouti , Denmark , Dominica , Dominican Republic , Egypt , Western Sahara , Eritrea , Spain , Ethiopia , Finland , Fiji , Faroe Islands , France , Grenada , Bailiwick of Guernsey , Ghana , Greenland , Gambia , Guinea , Guadeloupe , Equatorial Guinea , Greece , S. George & S. Sandwich Islands , Guinea-Bissau , Guyana , Heard and McDonald Islands , Honduras , Indonesia , Ireland , Isle of Man , India , British Indian Ocean Territory , Iraq , Iran , Iceland , Italy , Bailiwick of Jersey , Jamaica , Japan , Kenya , Kirghizia , Cambodia , St. Kitts and Nevis , Kazakhstan , Laos , Lebanon , St. Lucia , Liechtenstein , Sri Lanka , Liberia , Luxembourg , Latvia , Libya , Morocco , Monaco , Republic of Montenegro , Madagascar , Macedonia , Myanmar , Mongolia , Macau , Northern Mariana Islands , Martinique , Mauritania , Montserrat , Malta , Malawi , Malaysia , Mozambique , Namibia , New Caledonia , Norfolk Islands , Netherlands , Norway , Niue Islands , Oman , Papua New Guinea , Philippines , Pakistan , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Paraguay , Reunion , Romania , Republic of Serbia , Saudi Arabia , Seychelles , Sweden , Slovenia , Svalbard , Slovakia , Sierra Leone , Senegal , Suriname , Sao Tome and Principe , El Salvador , Country of Sint Maarten , Swaziland , Turks and Caicos Islands , Chad , French Southern Territories , Togo , Thailand , Tunisia , Tonga , Turkey , Trinidad and Tobago , Taiwan , Tanzania , Ukraine , Uganda , Uzbekistan , British Virgin Islands , Vanuatu , Wallis and Futuna Islands , Western Samoa , Mayotte , South Africa , Zambia and Zimbabwe .

This item is restricted for international sale.

Alternate Search Terms