Check Availability
  • GOJO 

    Citrus Liquid Hand Cleaner, 0.5 gal. Pump Bottle, None, 1 EA

  • Item # 12V411
  • Mfr. Model # 0958-04
  • (4)
Citrus Liquid Hand Cleaner, 0.5 gal. Pump Bottle, None, 1 EA Hand Soap,Liquid,Citrus,0.5 gal. Hand Soap,Liquid,Citrus,0.5 gal.
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Formulated to remove grease, tar, and oil without harsh solvents, this pumice hand soap contains a natural citrus ingredient. It leaves your hands smelling fresh and clean.
Show More Close
 

Technical Specifications

Item # 12V411
Mfr. Model # 0958-04
UNSPSC #53131608
Catalog Page 1501
Shipping Weight 4.7 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Pump Bottle
Hygiene Form Liquid
Size 0.5 gal.
Hygiene Properties Scrubbing Particles
Formula Pumice
Fragrance Citrus
Application Industrial Soils, Medium Dirts and Grease Removal
Color Orange
Uses Dispenser No
Item Hand Soap
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following countries: Andorra , United Arab Emirates , Afghanistan , Antigua and Barbuda , Albania , Armenia , Angola , Antarctica , Argentina , Austria , Australia , Aruba , Azerbaijan , Bosnia and Herzegovina , Barbados , Bangladesh , Belgium , Burundi , Benin , Bermuda , Brunei Darussalam , Bonaire, Saint Eustatius and Saba , Brazil , Bahamas , Bhutan , Belarus , Belize , Canada , Cocos Islands , Congo , Switzerland , Ivory Coast , Cook Islands , Chile and China .

This item has been restricted from sale in the following states: GU.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.

Alternate Search Terms