Check Availability
  • GOJO 

    Citrus Liquid Hand Cleaner, 14 oz. Squeeze Bottle, None, 12 PK

  • Item # 12V410
  • Mfr. Model # 0957-12
Citrus Liquid Hand Cleaner, 14 oz. Squeeze Bottle, None, 12 PK Liquid Hand Cleaner,14 oz.Citrus,PK12 Liquid Hand Cleaner,14 oz.Citrus,PK12
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Product Details

Great for removing grease, tar, and oil, this formulation contains a natural citrus ingredient and cleans without harsh solvents.
Show More Close
 

Technical Specifications

Item # 12V410
Mfr. Model # 0957-12
UNSPSC #53131627
Catalog Page 1501
Shipping Weight 13.2 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series None
Requires Dispenser No
Packaging Type Squeeze Bottle
Hygiene Form Liquid
Size 14 oz.
Hygiene Properties Scrubbing Particles
Formula Lotion, Pumice Scrubbing Particles
Fragrance Citrus
Application Medium Dirt, Grease
Color Orange
Item Hand Cleaner
Green Environmental Attribute Meets SCAQMD Requirements
Green Certification or Other Recognition Carbon Free Certified
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - General.

This item has been restricted from sale in the following countries: United Arab Emirates , Afghanistan , Armenia , Antarctica , Argentina , Austria , Australia , Bosnia and Herzegovina , Burkina-Faso , Bahrain , Bahamas , Bhutan , Bouvet Islands , Canada , Cameroon , Colombia , Cuba , Christmas Island , Czech Republic , Germany , Dominican Republic , Ecuador , Ethiopia , France , United Kingdom , French Guiana , Gibraltar , Greenland , Guinea , Guadeloupe , Equatorial Guinea , Greece , Guatemala , Isle of Man , India , Bailiwick of Jersey , Japan , Kirghizia , Cambodia , Comoros , North Korea , South Korea , Kuwait , Laos , Lebanon , Lesotho , Lithuania , Luxembourg , Morocco , Monaco , Republic of Montenegro , Madagascar , Republic of the Marshall Islands , Macedonia , Mauritania , Malta , Malaysia , Namibia , Niger , Nicaragua , Norway , Nauru , Philippines , Poland , St. Pierre and Miquelon , Pitcairn Islands , Palestinian Territory , Portugal , Qatar , Republic of Serbia , Saudi Arabia , Seychelles , Slovenia , Sierra Leone , San Marino , Tokelau Islands , Tunisia , Tonga , Turkey , Taiwan , Tanzania , Ukraine , American Minor Outlying Islands , Uruguay , Uzbekistan , Vatican City , British Virgin Islands , Vietnam , Vanuatu , Wallis and Futuna Islands , Yemen and Mayotte .

This item has been restricted from sale in the following states: GU.

This item is restricted for international sale.

This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Carbon Free Certified.