Check Availability
  • GOJO 

    Citrus Foam Hand Soap, 2000mL Cartridge, FMX, 2 PK

  • Item # 40CP14
  • Mfr. Model # 5291-02
Citrus Foam Hand Soap, 2000mL Cartridge, FMX, 2 PK Foam Hand Soap,2000mL,Citrus,PK2 Foam Hand Soap,2000mL,Citrus,PK2 Foam Hand Soap,2000mL,Citrus,PK2
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Enriched with moisturizers and skin conditioners, this foaming soap is formulated with a refreshing blend of citrus and ginger extracts. The SANITARY SEALEDâ„¢ refill helps prevent contamination. A fresh dispensing valve is included.
Show More Close
 

Technical Specifications

Item # 40CP14
Mfr. Model # 5291-02
UNSPSC #53131627
Shipping Weight 9.65 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Soap
Hygiene Series FMX
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Foam
Size 2000mL
Hygiene Properties None
Formula Foam
Fragrance Citrus
Color Green
Uses Dispenser Mfr. No. 5270-06, 5271-06, 5276-06, 5277-06
Item Hand Soap
Green Certification or Other Recognition ECOLOGO Certified
* This product's country of origin is subject to change

Compliance and Restrictions