Check Availability
  • GOJO 

    Cherry Liquid Hand Cleaner, 5000mL Cartridge, Supro Max, 2 PK

  • Item # 52RU25
  • Mfr. Model # 7582-02
Cherry Liquid Hand Cleaner, 5000mL Cartridge, Supro Max, 2 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RU25
Mfr. Model # 7582-02
UNSPSC #53131627
Shipping Weight 24.5 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Supro Max
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 5000mL
Hygiene Properties Vitamin Enriched
Formula Aloe, Scrubbing Particles, Vitamin E
Fragrance Cherry
Application Industrial Soils, Dirts, Grease Removal
Color Red
Uses Dispenser Mfr. No.7500-01
Item Hand Cleaner
* This product's country of origin is subject to change

Alternate Search Terms