Check Availability
  • GOJO 

    Cherry Liquid Hand Cleaner, 2000mL Cartridge, Supro Max, 4 PK

  • Item # 52RU24
  • Mfr. Model # 7282-04
Cherry Liquid Hand Cleaner, 2000mL Cartridge, Supro Max, 4 PK
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 52RU24
Mfr. Model # 7282-04
UNSPSC #53131627
Shipping Weight 19.91 lbs
Country of Origin USA *
Hygiene Product Grouping Hand Cleaner
Hygiene Series Supro Max
Requires Dispenser Yes
Packaging Type Cartridge
Hygiene Form Liquid
Size 2000mL
Hygiene Properties Scrubbing Particles
Formula Aloe, Scrubbing Particles, Vitamin E
Fragrance Cherry
Application Industrial Soils, Dirts, Grease Removal
Color Red
Uses Dispenser Mfr. No. 7200-01
Item Hand Cleaner
* This product's country of origin is subject to change

Alternate Search Terms