Check Availability
  • GLYNN JOHNSON 

    Overhead Door Holder, Stop Only, Oil Rubbed Bronze

  • Item # 46TM31
  • Mfr. Model # 454S-US10B
Overhead Door Holder, Stop Only, Oil Rubbed Bronze
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 46TM31
Mfr. Model # 454S-US10B
UNSPSC #31162804
Shipping Weight 2.5 lbs
Country of Origin USA *
Item Overhead Door Holder
Holder Type Stop Only
Arm Type Rod
Finish Oil Rubbed Bronze
Material Steel/Brass
Performance Medium Duty
Door Opening 33-1/16 to 39"
Max. Door Opening 110 Degrees
Mounting Type Surface
Standards ANSI A156.8 Grade 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms