Check Availability
  • GLYNN JOHNSON 

    Overhead Door Holder, Stop Only, Stainless Steel

  • Item # 32MC37
  • Mfr. Model # 105S-US32D
Overhead Door Holder, Stop Only, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 32MC37
Mfr. Model # 105S-US32D
UNSPSC #31162804
Shipping Weight 3.3 lbs
Country of Origin USA *
Item Overhead Door Holder
Holder Type Stop Only
Arm Type Rod
Finish Stainless Steel
Material Stainless Steel
Performance Heavy Duty
Door Opening 39-1/16In to 45In
Max. Door Opening 110 Degrees
Mounting Type Surface
Standards ANSI A156.8 Grade 1
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms