Check Availability
Hooded Jacket,  ANSI Class 3,  300D Oxford,  Lime/Black,  Zipper,  5XL Size
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ERGODYNE® high-visibility hooded thermal jacket offers 4 wear configurations: Class 3 winter coat, Class 3 rain shell, Class 2 thermal jacket, or Class 2 thermal vest. Polyester with 100g 3M™ Thinsulate™ insulation provides additional warmth. Zipper closure provides visibility with 3M Scotchlite™ reflective material.
Show More Close
 

Technical Specifications

Item # 2VZN5
Mfr. Model # 8385
UNSPSC #46181533
Shipping Weight 4.5 lbs
Country of Origin China *
Item Hooded Jacket
Size 5XL
Fits Chest Size 58" to 62"
Color Lime/Black
ANSI Class 3
Length 39"
Insulated Yes
Material 300D Oxford
Lining Material 3M(TM), Thinsulate(TM)
Closure Type Zipper
Fabric Weight 62.4 oz.
Number of Inside Pockets 1
Number of Outside Pockets 5
Standards ANSI/ISEA 107-2004
* This product's country of origin is subject to change

Welcome Sign In