Check Availability
  • GLOWEAR BY ERGODYNE 

    Hooded Jacket,Insulated,Orange,XL

  • Item # 2VZL2
  • Mfr. Model # 8385
Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL Hooded Jacket,Insulated,Orange,XL
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

The ERGODYNE® high-visibility hooded thermal jacket offers 4 wear configurations: Class 3 winter coat, Class 3 rain shell, Class 2 thermal jacket, or Class 2 thermal vest. Polyester with 100g 3M™ Thinsulate™ insulation provides additional warmth. Zipper closure provides visibility with 3M Scotchlite™ reflective material.
Show More Close
 

Technical Specifications

Item # 2VZL2
Mfr. Model # 8385
UNSPSC #46181533
Shipping Weight 3.83 lbs
Country of Origin China *
Item Hooded Jacket
Size XL
Fits Chest Size 42" to 46"
Color Orange
ANSI Class 3
Length 35"
Insulated Yes
Material 300D Oxford
Lining Material 3M(TM), Thinsulate(TM)
Closure Type Zipper
Fabric Weight 62.4 oz.
Number of Inside Pockets 1
Number of Outside Pockets 5
Standards ANSI/ISEA 107-2004
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms