Check Availability
  • GLOWEAR BY ERGODYNE 

    Hi-Visibility Neck Shade,Orange

  • Item # 41G817
  • Mfr. Model # 8006
Hi-Visibility Neck Shade,Orange Hi-Visibility Neck Shade,Orange
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Ergodyne® GloWear® 8006 Hi-Vis Neck Shade is designed both for visibility and to help protect the back of a hard hat wearer's neck from harmful ultraviolet (UV) rays. Made of ANSI-compliant polyester fabric, the shade can be conveniently secured inside a hard hat suspension. It's suitable for use by railway workers, utility and survey crew members, and personnel in baggage handling and building and road construction applications.
Show More Close
 

Technical Specifications

Item # 41G817
Mfr. Model # 8006
UNSPSC #46181701
Shipping Weight 1.4 lbs
Country of Origin China *
Item Hi-Visibility Neck Shade
For Use With Hard Hat
Material Polyester
Color Orange
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.