Check Availability
  • GLOBAL WATER 

    Refrigerated Wastewater Sampler

  • Item # 36K448
  • Mfr. Model # WS700R
Refrigerated Wastewater Sampler
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Sampler system takes composite and discrete samples for wastewater, industrial and environmental applications. Size and interval controls set the individual time-weighted composite samples or full-bottle discrete grab samples. An external-trigger mode controls sampling from a water level sensor, rain sensor, or other external source (not included). Automatic 15-sec. backflush cycle clears debris from the strainer and empties water from the hose to prevent contaminating the next sample.

• Pickup hose: 15-ft. reinforced PVC tubing, 1/4" I.D.
• Stainless steel strainer
Show More Close
 

Technical Specifications

Item # 36K448
Mfr. Model # WS700R
UNSPSC #41114303
Catalog Page 633
Shipping Weight 45.2 lbs
Country of Origin USA *
Item Refrigerated Wastewater Sampler
Manufacturers Warranty Length 1 yr.
* This product's country of origin is subject to change

Compliance and Restrictions

Welcome Sign In