Check Availability
  • GLOBAL TAP 

    Non-Refrigerated Free-Standing Bottle Filling Station, 1 Level, Front Push Button Dispenser Operatio

  • Item # 48WK13
  • Mfr. Model # GT1500
Non-Refrigerated Free-Standing Bottle Filling Station, 1 Level, Front Push Button Dispenser Operatio
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 48WK13
Mfr. Model # GT1500
UNSPSC #48101710
Shipping Weight 40.0 lbs
Country of Origin USA *
Item Bottle Filling Station
Indoor / Outdoor Indoor/Outdoor
Number of Levels 1
ADA Compliant Yes
Height 23-1/2"
Width 16-1/4"
Depth 8-1/8"
Inlet 3/8" O.D.
Color Blue
Manufacturers Warranty Length 1 yr. Parts, 2 yr. Housing
Standards NSF/ANSI 61
Compliance Accessibility, Lead, Water Qualtiy, Mechanical
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms