Check Availability
  • GLOBAL PARTITIONS 

    Stop And Keeper for Steel Partition, 1-3/4"H x 2-1/2"W x 1-1/4" Thickness

  • Item # 2EHK9
  • Mfr. Model # 40-8511530
  • (1)
Stop And Keeper for Steel Partition, 1-3/4"H x 2-1/2"W x 1-1/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2EHK9
Mfr. Model # 40-8511530
UNSPSC #31162801
Catalog Page 2753
Shipping Weight 0.25 lbs
Country of Origin Taiwan *
Item Stop And Keeper
Material of Construction Zamac
Width 2-1/2"
Height 1-3/4"
Thickness 1-1/4"
Color/Finish Zamac/Bright
Fastener Type Theft Resistant
For Use With Steel Partition
Used For Locking Metal Doors
Includes 2 Each Barrel Nut #10 x 5/8", 2 Each Step Bolts 1 1/4"
For Use On 1-1/4" thick powder coated or stainless pilaster only
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms