Check Availability
  • Bathroom Partition Hardware
  • GLOBAL PARTITIONS 

    Slide Latch for Polymer Partition, 2-1/2"H x 3-1/4"W x 1-1/2" Thickness

  • Item # 3PEN4
  • Mfr. Model # 40-8562899
Slide Latch for Polymer Partition, 2-1/2"H x 3-1/4"W x 1-1/2" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3PEN4
Mfr. Model # 40-8562899
UNSPSC #30181508
Catalog Page 2755
Shipping Weight 0.32 lbs
Country of Origin Taiwan *
Item Slide Latch
Material of Construction Zamac
Width 3-1/4"
Height 2-1/2"
Thickness 1-1/2"
Color/Finish Bright
Fastener Type Theft Resistant
For Use With Polymer Partition
Used For Polymer Door
Includes Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms