Check Availability
  • GLOBAL PARTITIONS 

    Panel, Solid Plastic Polymer, Gray, 22" W X 55" H

  • Item # 1FBW5
  • Mfr. Model # 65-M082150-9200
Panel, Solid Plastic Polymer, Gray, 22" W X 55" H
Qty
  • Web Price
    $201.36 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This bathroom partition panel can help to provide privacy and protection in public restroom environments.
Show More Close
 

Technical Specifications

Item # 1FBW5
Mfr. Model # 65-M082150-9200
UNSPSC #30181508
Catalog Page 2752
Shipping Weight 47.0 lbs
Country of Origin USA *
Bathroom Partition Grouping Bathroom Partition Components
Bathroom Partition Type Panel
Bathroom Partition Material Solid Plastic Polymer
Partition Color Family Grays
Color Gray
Width 22"
Height 55"
Mounting Hardware Included No
Fastener Type Theft Resistant
Mounting Type Wall And Pilaster
Item Bathroom Partition Components
Thickness 1"
Finish Polymer
Inner Core Solid Polymer
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms