Check Availability
  • GLOBAL PARTITIONS 

    Panel, Baked Enamel Steel, Almond, 60" W X 58" H

  • Item # 1FBT1
  • Mfr. Model # 40-7135950-03
Panel, Baked Enamel Steel, Almond, 60" W X 58" H
Qty
  • Web Price
    $182.50 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Need an Expert?
Let our Technical Product Support team save you time. We’ll help construct your partition project material list. Call 1-800-GRAINGER (1-800-472-4643).
Show More Close
 

Technical Specifications

Item # 1FBT1
Mfr. Model # 40-7135950-03
UNSPSC #30181508
Catalog Page 2752
Shipping Weight 77.0 lbs
Country of Origin USA *
Bathroom Partition Grouping Bathroom Partition Components
Bathroom Partition Type Panel
Bathroom Partition Material Baked Enamel Steel
Partition Color Family Beiges
Color Almond
Width 60"
Height 58"
Mounting Hardware Included No
Fastener Type Theft Resistant
Mounting Type Wall And Pilaster
Item Bathroom Partition Components
Thickness 1"
Finish Powder Coated
Inner Core Cellular Honeycomb
Green Environmental Attribute Minimum 30% Post-Consumer Recycled Content
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms