Check Availability
  • GLOBAL PARTITIONS 

    Panel, Baked Enamel Steel, White, 22" W X 58" H

  • Item # 15W414
  • Mfr. Model # 40-7132150-29
Panel, Baked Enamel Steel, White, 22" W X 58" H
Qty
  • Web Price
    $120.51 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

This bathroom partition panel can help to provide privacy and protection in public restroom environments.
Show More Close
 

Technical Specifications

Item # 15W414
Mfr. Model # 40-7132150-29
UNSPSC #30181508
Catalog Page 2752
Shipping Weight 31.0 lbs
Country of Origin USA *
Bathroom Partition Grouping Bathroom Partition Components
Bathroom Partition Type Panel
Bathroom Partition Material Baked Enamel Steel
Partition Color Family Whites
Color White
Width 22"
Height 58"
Mounting Hardware Included No
Fastener Type Vandal Resistant
Mounting Type Wall and Pilaster
Item Bathroom Partition Components
Thickness 1"
Finish Smooth Semi Gloss
Inner Core Honeycomb
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms