Check Availability
  • GLOBAL PARTITIONS 

    Panel, Phenolic, Black, 58" W X 58" H

  • Item # 15W172
  • Mfr. Model # 40-5885750-2000
Panel, Phenolic, Black, 58" W X 58" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Need an Expert?
Let our Technical Product Support team save you time. We’ll help construct your partition project material list. Call 1-800-GRAINGER (1-800-472-4643).
Show More Close
 

Technical Specifications

Item # 15W172
Mfr. Model # 40-5885750-2000
UNSPSC #30181508
Shipping Weight 87.0 lbs
Country of Origin USA *
Bathroom Partition Grouping Bathroom Partition Components
Bathroom Partition Type Panel
Bathroom Partition Material Phenolic
Partition Color Family Blacks
Color Black
Width 58"
Height 58"
Mounting Hardware Included No
Fastener Type Vandal Resistant
Mounting Type Wall and Pilaster
Item Bathroom Partition Components
Thickness 1/2"
Finish Matte
Inner Core Resin Impregnated Kraft Paper
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms