Check Availability
  • GLOBAL PARTITIONS 

    Panel, Phenolic, Natural Canvas, 55" W X 58" H

  • Item # 12V391
  • Mfr. Model # 40-5885450-4410
Panel, Phenolic, Natural Canvas, 55" W X 58" H
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Product Details

Need an Expert?
Let our Technical Product Support team save you time. We’ll help construct your partition project material list. Call 1-800-GRAINGER (1-800-472-4643).
Show More Close
 

Technical Specifications

Item # 12V391
Mfr. Model # 40-5885450-4410
UNSPSC #30181508
Shipping Weight 83.0 lbs
Country of Origin USA *
Bathroom Partition Grouping Bathroom Partition Components
Bathroom Partition Type Panel
Bathroom Partition Material Phenolic
Partition Color Family Beiges
Color Natural Canvas
Width 55"
Height 58"
Includes Mounting Hardware No
Fastener Type Theft Resistant
Mounting Type Wall and Pilaster
Item Bathroom Partition Components
Thickness 1/2"
Finish Matte
Inner Core Resin Impregnated Kraft Paper
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms