Check Availability
  • GLOBAL PARTITIONS 

    Concealed Latch Door Set for Steel Partition, 3-1/2"H x 4"W x 2-1/2" Thickness

  • Item # 2EHL5
  • Mfr. Model # 40-8513500
Concealed Latch Door Set for Steel Partition, 3-1/2"H x 4"W x 2-1/2" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 2EHL5
Mfr. Model # 40-8513500
UNSPSC #31162801
Catalog Page 2753
Shipping Weight 1.35 lbs
Country of Origin Taiwan *
Item Concealed Latch Door Set
Material of Construction Zamac
Width 4"
Height 3-1/2"
Thickness 2-1/2"
Color/Finish Zamac/Bright
Fastener Type Theft Resistant
For Use With Steel Partition
Used For Assembly of Metal Doors onto Pilaster
Includes Zamac Bracket One Ear, Bushing, Nylon Pin, Bottom, Pintle, Washer, Washer External, Nut 5/16-18, Knob Concealed Latch Male/Female, Bumper And Coat Hook, 5 Each Step Bolts 1 1/4", 5 Each Barrel Nuts #10 x 5/8", 2 Each Screws #10 x 5/8", Stop & Keep, Step Bolt 1/2"
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms