Check Availability
  • GLOBAL PARTITIONS 

    Anodized Headrail for Stainless Steel, Plastic Laminate Partition, 2"H x 98"W x 1-1/4" Thickness

  • Item # 421P42
  • Mfr. Model # 40-8440980
Anodized Headrail for Stainless Steel, Plastic Laminate Partition, 2"H x 98"W x 1-1/4" Thickness
Qty
  • Web Price
    $38.28 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 421P42
Mfr. Model # 40-8440980
UNSPSC #30181508
Shipping Weight 7.0 lbs
Country of Origin USA *
Item Headrail
Type Anodized
Material of Construction Aluminum
Width 98"
Height 2"
Thickness 1-1/4"
Color/Finish Satin
Fastener Type Theft Resistant
For Use With Stainless Steel, Plastic Laminate Partition
Used For Plastic Laminate Door
For Use On Stainless Steel, Plastic Laminate Partition
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Show More Close
 

Alternate Search Terms