Check Availability
  • GLOBAL PARTITIONS 

    ADA Outswing Door Set for Polymer Partition, 3-1/4"H x 5-1/2"W x 3-1/4" Thickness

  • Item # 3PEL9
  • Mfr. Model # 40-8571008
ADA Outswing Door Set for Polymer Partition, 3-1/4"H x 5-1/2"W x 3-1/4" Thickness
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Technical Specifications

Item # 3PEL9
Mfr. Model # 40-8571008
UNSPSC #30181508
Catalog Page 2753
Shipping Weight 3.23 lbs
Country of Origin Taiwan *
Item ADA Outswing Door Set
Material of Construction Zamac
Width 5-1/2"
Height 3-1/4"
Thickness 3-1/4"
Color/Finish Bright
Fastener Type Theft Resistant
For Use With Polymer Partition
Used For Polymer Door
Includes Fasteners
* This product's country of origin is subject to change

Compliance and Restrictions

This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.

Alternate Search Terms