Check Availability
  • GLIDE RITE 

    Leveling Mount, Fixed Stud, 250 lb. Load Capacity, 5" Height, Clear Zinc

  • Item # 20KK58
  • Mfr. Model # MG06-EL
Leveling Mount, Fixed Stud, 250 lb. Load Capacity, 5" Height, Clear Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KK58
Mfr. Model # MG06-EL
UNSPSC #23153130
Shipping Weight 0.3 lbs
Country of Origin USA *
Item Leveling Mount
Leveling Mount Type Fixed Stud
Thread Size M10
Base Dia. 2-13/32"
Load Capacity 250 lb.
Height 5"
Bolt Length 4"
Base Non-Skid
Construction Steel
Finish Clear Zinc
* This product's country of origin is subject to change

Compliance and Restrictions