Check Availability
Leveling Mount, Fixed Stud, 500 lb. Load Capacity, 5-1/16" Height, Stainless Steel
  • GLIDE RITE 

    Leveling Mount, Fixed Stud, 500 lb. Load Capacity, 5-1/16" Height, Stainless Steel

  • Item # 20KK46
  • Mfr. Model # SG011-EL
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20KK46
Mfr. Model # SG011-EL
UNSPSC #23153130
Shipping Weight 0.44 lbs
Country of Origin USA *
Item Leveling Mount
Leveling Mount Type Fixed Stud
Thread Size 1/2-13
Base Dia. 2-13/16"
Load Capacity 500 lb.
Height 5-1/16"
Bolt Length 4"
Base Non-Skid
Construction Stainless Steel
Finish Stainless Steel

* This product's country of origin is subject to change

Compliance and Restrictions