Check Availability
  • GLIDE RITE 

    Leveling Mount, Fixed Stud, 250 lb. Load Capacity, 3" Height, Stainless Steel

  • Item # 20KK43
  • Mfr. Model # SG08-EL
Leveling Mount, Fixed Stud, 250 lb. Load Capacity, 3" Height, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KK43
Mfr. Model # SG08-EL
UNSPSC #23153130
Shipping Weight 0.29 lbs
Country of Origin USA *
Item Leveling Mount
Leveling Mount Type Fixed Stud
Thread Size 1/2-13
Base Dia. 2-13/32"
Load Capacity 250 lb.
Height 3"
Bolt Length 2"
Base Non-Skid
Construction Stainless Steel
Finish Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions