Check Availability
  • GLIDE RITE 

    Leveling Mount, Fixed Stud, 250 lb. Load Capacity, 2-1/4" Height, Stainless Steel

  • Item # 20KK38
  • Mfr. Model # SG03-EL
Leveling Mount, Fixed Stud, 250 lb. Load Capacity, 2-1/4" Height, Stainless Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KK38
Mfr. Model # SG03-EL
UNSPSC #23153130
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Leveling Mount
Leveling Mount Type Fixed Stud
Thread Size 5/16-18
Base Dia. 1-13/64"
Load Capacity 250 lb.
Height 2-1/4"
Bolt Length 1-1/2"
Base Non-Skid
Construction Stainless Steel
Finish Stainless Steel
* This product's country of origin is subject to change

Compliance and Restrictions