Check Availability
Leveling Mount, Fixed Stud, 250 lb. Load Capacity, 2-1/4" Height, Stainless Steel
  • GLIDE RITE 

    Leveling Mount, Fixed Stud, 250 lb. Load Capacity, 2-1/4" Height, Stainless Steel

  • Item # 20KK36
  • Mfr. Model # SG01-EL
Qty
Invalid Quantity
Share This Product Add to List

Technical Specifications

Item # 20KK36
Mfr. Model # SG01-EL
UNSPSC #23153130
Shipping Weight 0.06 lbs
Country of Origin USA *
Item Leveling Mount
Leveling Mount Type Fixed Stud
Thread Size 10-24
Base Dia. 1-13/64"
Load Capacity 250 lb.
Height 2-1/4"
Bolt Length 1-1/2"
Base Non-Skid
Construction Stainless Steel
Finish Stainless Steel

* This product's country of origin is subject to change

Compliance and Restrictions