Check Availability
  • GLIDE RITE 

    Leveling Mount, Fixed Stud, 500 lb. Load Capacity, 7-1/8" Height, Clear Zinc

  • Item # 20KK33
  • Mfr. Model # G015-EL
Leveling Mount, Fixed Stud, 500 lb. Load Capacity, 7-1/8" Height, Clear Zinc
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 20KK33
Mfr. Model # G015-EL
UNSPSC #23153130
Shipping Weight 0.66 lbs
Country of Origin USA *
Item Leveling Mount
Leveling Mount Type Fixed Stud
Thread Size 1/2-13
Base Dia. 3-3/16"
Load Capacity 500 lb.
Height 7-1/8"
Bolt Length 6"
Base Non-Skid
Construction Steel
Finish Clear Zinc
* This product's country of origin is subject to change

Compliance and Restrictions