Check Availability
  • GLEASON 

    Festoon End Stop, I-Beam, Steel

  • Item # 11C497
  • Mfr. Model # F-IES
Festoon End Stop, I-Beam, Steel Festoon End Stop,I-Beam,Steel
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C497
Mfr. Model # F-IES
UNSPSC #31151704
Catalog Page 1093
Shipping Weight 1.34 lbs
Country of Origin USA *
Item Festoon End Stop
Type I-Beam Hung
I-Beam For S3 x 5.7, S4 x 7.7, S6 x 12.5, W6 x 9, W8 x 28
Trolley Capacity (Lbs.) 154
Number of Trolleys 1
Wheel Steel
Wheel Tread Dia. (In.) 1.5
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.