Check Availability
  • GLEASON 

    Festoon End Stop, C-Rail, Flat

  • Item # 11C445
  • Mfr. Model # C35-ES
Festoon End Stop, C-Rail, Flat
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 11C445
Mfr. Model # C35-ES
UNSPSC #31151704
Catalog Page 1094
Shipping Weight 0.26 lbs
Country of Origin USA *
Item Festoon End Stop
Type C-Rail
Cable Type Flat
Package Quantity 1
* This product's country of origin is subject to change

Compliance and Restrictions

This item is restricted for international sale.