Check Availability
  • GLARO 

    Double Sided Mobile Coat Rck, 60 In, Satin

  • Item # 8CWR2
  • Mfr. Model # 135-5SA
Double Sided Mobile Coat Rck, 60 In, Satin
Qty
  • Web Price
    $571.55 / each
    This item requires special shipping, additional charges may apply.

    Check Availability
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CWR2
Mfr. Model # 135-5SA
UNSPSC #56101503
Shipping Weight 20.33 lbs
Country of Origin USA *
Item Double-Sided Mobile Coat Rack
Height (In.) 64
Depth (In.) 60
Width (In.) 22
Shelf Width (In.) 1
Shelf Length (In.) 60
Holds 40-50
Material Aluminum
Finish Satin Aluminum
Color Satin Aluminum
Assembly Required
For Use With Mfr. No. 1600SA
* This product's country of origin is subject to change

Compliance and Restrictions