Check Availability
  • GLARO 

    Coat Rack, 2 Shelves, 24 In W, Satin Alum

  • Item # 8CW93
  • Mfr. Model # 502-24SA
Coat Rack, 2 Shelves, 24 In W, Satin Alum
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Technical Specifications

Item # 8CW93
Mfr. Model # 502-24SA
UNSPSC #56101503
Shipping Weight 6.0 lbs
Country of Origin USA *
Item Coat Rack with 2 Shelves
Depth (In.) 13
Width (In.) 24
Material Aluminum
Finish Satin Aluminum
Color Satin Aluminum
* This product's country of origin is subject to change

Compliance and Restrictions