Check Availability
  • GLADE 

    Air Freshener Refill, PlugIns®, 45 days Refill Life, Apple Cinnamon Fragrance

  • Item # 32GM21
  • Mfr. Model # 305869
Air Freshener Refill, PlugIns®, 45 days Refill Life, Apple Cinnamon Fragrance
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

This item can only be shipped via ground shipping.

Technical Specifications

Item # 32GM21
Mfr. Model # 305869
UNSPSC #47131812
Shipping Weight 1.33 lbs
Country of Origin USA *
Item - Air Freshener Refills Air Freshener Refill
Cleaner Form Oil
Fragrance Apple Cinnamon
For Use With PlugIns Dispensers(R)
Refill Life 45 days
Chemical Series PlugIns(R)
Cleaner Container Type Bottle
Cleaner Container Size 1.34 oz.
Coverage No Claim
Chemicals For Use On Air
Color Red
Height 6-1/4"
Width 5-7/16"
Length 9-1/2"
Features Gentle, Continuous Odor Control
Item Oil Based Air Freshener Refill
* This product's country of origin is subject to change

Compliance and Restrictions

Hazardous material - Combustible Liquids.

This item is restricted for international sale.

Alternate Search Terms