Check Availability
  • GLAD 

    8 gal. Heavy Trash Bags, White, Coreless Roll of 26

  • Item # 21GP23
  • Mfr. Model # 70403
  • (4)
8 gal. Heavy Trash Bags, White, Coreless Roll of 26 Trash Bags,8 gal.,0.69 mil,PK26 Trash Bags,8 gal.,0.69 mil,PK26 Trash Bags,8 gal.,0.69 mil,PK26 Trash Bags,8 gal.,0.69 mil,PK26
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Easy-to-close and strong, Glad® ForceFlex® Quick-Tie Medium Trash Bags feature diamond-texture technology to stretch around objects, which helps prevent rips and tears. Dependable, strong built-in flaps provide easy closure without twist-ties, and help keep the bag securely shut to avoid messy spills while transporting. These tear-resistant trash bags are great for everyday or seasonal use in busy offices, kitchens, and other commercial and residential facilities.
Show More Close
 

Technical Specifications

Item # 21GP23
Mfr. Model # 70403
UNSPSC #47121701
Shipping Weight 0.65 lbs
Country of Origin Canada *
Item Trash Bags
Capacity 8 gal.
Strength Rating Heavy
Trash Bag Color Family White
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 20"
Height 20-1/4"
Bag Closure Type Easy Tie
Thickness 0.69 mil
Seal Flat
Package Configuration Coreless Roll
Bags per Roll/Pack 26
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms