Check Availability
  • GLAD 

    30 gal. Extra Heavy Trash Bags, Black, Flat Pack of 40

  • Item # 21GP27
  • Mfr. Model # 60035
  • (3)
30 gal. Extra Heavy Trash Bags, Black, Flat Pack of 40 Trash Bags,30 gal.,0.90 mil,PK40
Qty
Invalid Quantity
ADD TO LIST SHARE THIS PRODUCT

Product Details

Three-ply construction of these GladĀ® Strong Quick-Tie Large Trash Bags helps prevent messy disasters in commercial and residential settings. Strong, dependable built-in Quick-Tie flaps provide easy closure without twist-ties, and help keep the bag securely shut to avoid spills while transporting. Great for high-volume and heavy loads, the bags are easy to lift and carry, even when full.
Show More Close
 

Technical Specifications

Item # 21GP27
Mfr. Model # 60035
UNSPSC #47121701
Shipping Weight 2.7 lbs
Country of Origin USA *
Item Trash Bags
Capacity 30 gal.
Strength Rating Extra Heavy
Trash Bag Color Family Black
Trash Bag Material Linear Low Density Polyethylene (LLDPE)
Width 54"
Height 33"
Bag Closure Type Easy Tie
Thickness 0.90 mil
Seal Flat
Package Configuration Flat Pack
Bags per Roll/Pack 40
* This product's country of origin is subject to change

Compliance and Restrictions

Alternate Search Terms

Welcome Sign In